Shop All Floor Machine Pads
3M
Preburnishing Pad, 14 In, Green/Amber, PK5
Mfr # 5000
Zoro # G4394521
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G4394521
- UPC # 50048011180460
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Size | 14" |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Description
Preburnishing Pad, Color Green, Diameter 14 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Professional Ostrich Feather Duster - 23'' (H-2680)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP529)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M Low-Speed Super Polishing Floor Pads, 13" Diameter, White, PK5, 5PK (4100)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- 3M Backer Pad, 20 in Dia, Black (18182)
- 3M Floor Machine Pads