Shop All Floor Machine Pads
3M
Preburnishing Pad, 13 In, Green, PK5
Mfr # 5000
Zoro # G3391875
product price: $24.75
/pk 5, $4.95/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G3391875
- UPC # 50048011180453
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Description
Preburnishing Pad, Color Green, Diameter 13 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- BSC PREFERRED Corrugated Trash Can with Recycle Logo - 50 Gallon, 10PK (CRR50R)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- 3M Cleaning Pad, 24 In, Blue, PK5 (5300)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- 3M General Purp Scrubbing Pad, 3"x 4.5", PK40 (9650N 375)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- 3M Floor Machine Pads