Shop All Lens Cleaning
This Product is Discontinued
3M
Pre-Moistened Towelette Stn, WalMtg, PK100 (Discontinued)
Mfr # 83745-00000
Zoro # G4540243
This Product is Discontinued
Key Features
- Tissue Count 100
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Non-Silicone
- Wipe Size 2 in (W) x 2 1/4 in (L)
- Station Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 83745-00000
- Zoro # G4540243
- UPC # 051141563541
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 2 in (W) x 2 1/4 in (L) |
Station Width | 16 in |
Tissue Length | 2 1/4 in |
Tissue Width | 2 in |
Details
Item | Pre-Moistened Towelette Station |
Tissue Count | 100 |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Solution Type | Non-Silicone |
Formula | Water, Isopropyl Alcohol, Sodium Dodecyl Dioxyethylene Sulfate, 1.2-Propylene Glycol, 1-Monobutyl Ether, 2-Butoxy-1-Proponal |
Station Material | Cardboard |
Description
Pre-Moistened Towelette Station, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Non-Silicone, Station Depth 10 in, Station Height 9 3/4 in, Station Material Corrugated Cardboard, Station Width 16 in, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 2 1/4 in, Tissue Type Pre-Moistened, Tissue Width 2 in, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.