Shop All Airless Spray Gun Tips
3M
PPS Type H/O Pressure Cup, Large, PK2
Mfr # 16124
Zoro # G5705515
product price: $185.99
/pk 2, $93.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PPS(TM) Paint Preparation System Spray Guns
- Lid Type Screw
- Capacity 950 mL
- Includes Cups and Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16124
- Zoro # G5705515
- UPC # 00051131161245
- Country of Origin United States
- Category Airless Spray Gun Tips
Details
Item | Pressure Spray Gun Cup |
For Use With | PPS(TM) Paint Preparation System Spray Guns |
Lid Type | Screw |
Capacity | 950 mL |
Includes | Cups and Collars |
Description
Pressure Spray Gun Cup, Screw, 950 mL Capacity, For Use With PPS(TM) Paint Preparation System Spray Guns, Includes Cups and Collars, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA L.L.C. 374 Protective Coating 1 Gallon (800-374-GAL)
- BLUE DOLPHIN Paint Tape 60D1.41X54.6Y (TP WASHI SP2 01)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CO3.5S)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- 3M Cup and Collar, Large, PK4 (16023)
- 3M Mini Cups and Collars, 6 fl oz, PK8 (16115)
- BINKS Spray Twist Tip, 0.013" Tip, 8" Pattern (9-413-75)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD411)
- GRACO 515 Super Zip Tip Reversible Spray Tip (59-515)
- GRACO 415 RAC 5 Reversible Switch Tip (286415)
- 3M Airless Spray Gun Tips