Shop All Spray Gun Accessories
3M Pps
Mix Ratio Insert, Mini, Plastic, PK10
Mfr # 16155
Zoro # G7273137
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mix Ratio Insert
- Type No Type
- Size Mini
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Pps
- MFR # 16155
- Zoro # G7273137
- UPC # 051131161559
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Mini |
Details
Sub-Category | Mix Ratio Insert |
Item | Mix Ratio Insert |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Material | Plastic |
Accessory Type | Mix Ratio Insert |
Description
Mix Ratio Insert, Type No Type, Plastic, Size Mini, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER PET Recycled Plastic Paint Bucket, 1 pt (BRC)
- RAE Traffic Zone Marking Paint, 5 gal., White, Alkyd Solvent -Based (2408-05)
- GENERAL FINISHES 1 Pt Clear Enduro Extender Increases Dry-time Water-Based Finishes (EXPT)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- 3M PPS Disposable Lid, Plastic, 200 Microns (16200)
- 3M PPS Liner Dispenser, Large, Plastic (16219)
- 3M PPS Midi Lid, Mini, Plastic, 200 Microns (16204)
- 3M PPS Lid Dispenser, Mini, Plastic (16298)
- ASET Ls/Ws Supernova Repair Service Kit (5652)
- ASTRO PNEUMATIC $SPRAY PAINT GUN CLEANING 12PC KIT (AO9013)
- 3M Pps Spray Gun Accessories