Shop All Spray Gun Accessories
3M Pps
Midi Lid, Mini, Plastic, 200 Microns
Mfr # 16204
Zoro # G7249711
Not eligible for select promotions
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- Size Mini
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes 10 Sealing Plugs, 125 Micron Filters, 200 Micron, 25 Lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Pps
- MFR # 16204
- Zoro # G7249711
- UPC # 051131162044
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Mini |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Filters, Lids and Liners |
Item | Midi Lid |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | 10 Sealing Plugs, 125 Micron Filters, 200 Micron, 25 Lids |
Material | Plastic |
Microns | 200 micron |
Accessory Type | Midi Lid |
Description
Midi Lid, Type No Type, Plastic, 200 micron Microns, Size Mini, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes 10 Sealing Plugs, 125 Micron Filters, 200 Micron, 25 Lids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- KLEAN-STRIP VMP Naptha Solvent 1 gal (GVM46)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- ALLWAY Red 1 gal Snap-On Lid (PEL)
- 3M PPS Disposable Lid, Plastic, 200 Microns (16200)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- 3M PPS Liner Dispenser, Large, Plastic (16219)
- 3M PPS Lid Dispenser, Mini, Plastic (16298)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- SEYMOUR MIDWEST 16 Oz Water-Based Spray Match Custom Can (16-3393)
- TITAN Spray Gun Maxim Ii (524041)
- 3M Pps Spray Gun Accessories