Shop All Spray Gun Accessories
3M Pps
Liner Dispenser, Large, Plastic
Mfr # 16219
Zoro # G6877582
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- Size Large
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes Liners 6 in x 6 in x 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Pps
- MFR # 16219
- Zoro # G6877582
- UPC # 00051131162198
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Large |
Details
Sub-Category | Filters, Lids and Liners |
Item | Liner Dispenser |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | Liners 6 in x 6 in x 25 in |
Material | Plastic |
Accessory Type | Liner Dispenser |
Description
Liner Dispenser, Type No Type, Plastic, Size Large, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Liners 6 in x 6 in x 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Universal White Flat Bonding Primer 1 qt (330494)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- RUST-OLEUM 1 Qt Chestnut Varathane Oil-Based Interior Wood Stain (211721H)
- HYDE INDUSTRIAL BLADE SOLUTIONS 45110 Swivel Paint Pail Hook, 10PK (79423451102)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- 3M PPS Midi Lid, Mini, Plastic, 200 Microns (16204)
- 3M PPS Disposable Lid, Plastic, 200 Microns (16200)
- 3M PPS Lid Dispenser, Mini, Plastic (16298)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- TITAN TOOL Spry Gun Kit Rx-80 Titan (0538010)
- SEYMOUR MIDWEST Big Rig Rust Converter Primer (SE441326)
- 3M Pps Paint Spray Guns