Shop All Spray Gun Accessories
3M Pps
Lid Dispenser, Mini, Plastic
Mfr # 16298
Zoro # G6876742
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- Size Mini
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes Liners 18 in x 12 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Pps
- MFR # 16298
- Zoro # G6876742
- UPC # 051131162983
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Mini |
Details
Sub-Category | Filters, Lids and Liners |
Item | Lid Dispenser |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | Liners 18 in x 12 in x 11 in |
Material | Plastic |
Accessory Type | Lid Dispenser |
Description
Lid Dispenser, Type No Type, Plastic, Size Mini, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes Liners 18 in x 12 in x 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Safety Blue, 1 gal (K7725-402)
- MOTSENBOCKERS Lift Off 22 Oz. Spray Paint & Graffiti Remover (411-01)
- KRYLON Exterior Protective Coating, Semi-Gloss, Oil/Alkyd Base, Black, 1 gal (K00771008)
- 3M Spray Gun Kit, Pressure, 13 cfm @ 24 psi, Air Inlet: 3/8 in (26578)
- 3M PPS Midi Lid, Mini, Plastic, 200 Microns (16204)
- 3M PPS Liner Dispenser, Large, Plastic (16219)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- 3M PPS Disposable Lid, Plastic, 200 Microns (16200)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- GRACO 50 Mesh ASM Medium Gun Filter & Combo Paint Sprayer Stainless Steel (4433-2)
- DEVILBISS FLG Gravity Spray Gun (DEV-905163)
- 3M Pps Spray Gun Accessories