Shop All Spray Gun Accessories
3M Pps
Disposable Lid, Plastic, 200 Microns
Mfr # 16200
Zoro # G7264630
product price: $53.15
/pk 25, $2.13/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- Size Regular
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes 25 Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Pps
- MFR # 16200
- Zoro # G7264630
- UPC # 00051131162006
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Regular |
Details
Sub-Category | Filters, Lids and Liners |
Item | Disposable Lid |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | 25 Filters |
Material | Plastic |
Microns | 200 micron |
Accessory Type | Disposable Lid |
Description
Disposable Lid, Type No Type, Plastic, 200 micron Microns, Size Regular, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes 25 Filters, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Solvent -Based (A03631007)
- TARPS NOW 5' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0520)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- 3M PPS Liner Dispenser, Large, Plastic (16219)
- 3M PPS Midi Lid, Mini, Plastic, 200 Microns (16204)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- 3M PPS Lid Dispenser, Mini, Plastic (16298)
- ASM/AIRLESSCO Paint Sprayer, Airless Sp300 (17H205)
- DEVILBISS Disposable Liner Kit (OMX-70-K48)
- 3M Pps Paint Spray Guns