Shop All Welding Helmets
3M
Powered Air Purifying Respirator He System W/Speedglas Welding Helmet,
Mfr # 76308943400
Zoro # G2474916
Free Shipping & Returns
$3,428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Welding Helmet Type Helmet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 76308943400
- Zoro # G2474916
- Country of Origin Germany
- Category Welding Helmets
Details
Item | Supplied Air Systems |
Welding Helmet Type | Helmet |
Description
The 3M Adflo Powered Air Purifying Respirator He System With 3M Speedglas Welding Helmet Is A High Efficiency Particulate Respiratory Protection System For Welders. Lightweight Compact Design With Ergonomic, Adjustable Head Suspension. Flip Front Welding Shield Allows For A Clear, Wide-View Protective Visor For Grinding And Setup. No Adf Included,
- •Flip up assembly for grinding and prep work
- •8" x 4.25" clear visor viewing area (approx)
- •Storage bag and welding cap included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M SPEEDGLAS Auto Darkening Welding Helmet, (06-0100-20SW)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- 3M Welding Helmets