Shop All Epoxy & Structural Adhesives
3M
Potting Compound, Series 2216, PK6
Mfr # 2216
Zoro # G3955820
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Type Dual-Cartridge
- Series 2216
- Resin Type Epoxy
- Brand & Series 3M 2216
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2216
- Zoro # G3955820
- UPC # 00021200203541
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Urethane Adhesive |
Color | Black |
Container Type | Dual-Cartridge |
Series | 2216 |
Resin Type | Epoxy |
Brand & Series | 3M 2216 |
Maximum Viscosity | 150,000 cps |
Primary Applications | Potting |
Water Resistance | Not Water-Resistant |
Low Odor | No |
Non-Sagging | No |
Application Family | Potting |
Marine Grade | No |
Interior/Exterior | Interior Only |
Weight | 13.6 oz |
Description
Potting Compound, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Water Resistance Not Water-Resistant, Resin Type Epoxy, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Super Glue 1 oz Bottle, Carded (49450)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX34)
- POLYKEN Paper Splicing Tape (781)
- 3M High Performance Plastic Adhesive, 1 gal. (1099)
- 3M Adhesion Promoter, DP460 Series, Clear, 1 gal, Can, 6 PK, 2:01 Mix Ratio, 4 hr Functional Cure (DP460)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- 3M Instant Adhesive, 2216 Series, Clear, 0.21 oz, Tube, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- 3M Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure (1751)
- 3M Epoxy & Structural Adhesives