Shop All Sticky Notes
3M
Post-It Notes, 2inx1.5in, Canary Yellow
Mfr # 653RP
Zoro # G3101421
product price: $5.39
/ea
Sold in multiples of 36 for $194.04
$194.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Lined
- Number of Sheets 100
- Size 1-1/2" x 2"
- Color Canary Yellow
- Recycled Content 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 653RP
- Zoro # G3101421
- UPC # 00021200003394
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1-1/2" x 2" |
Details
Item | Writing Pads |
Rule | Lined |
Number of Sheets | 100 |
Color | Canary Yellow |
Recycled Content | 1 |
Application | Message |
Description
Writing Pads, Rule Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 3" x 5", Fluorescent Red, 500/Roll (DL1172)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- 3M Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack (20513PK)
- 3M Note, 3"x3", Pop Up, Ast, PK12 (6549-PUB)
- 3M Highland„¢Self-Stick Pads 6549YW, 3" x 3", Yellow, 100 Sheets, 12/Pack (6549YW)
- 3M FLAGS, VALUPK, 1""&1/2"", ASSRTD PK (MMM683XL1)
- 3M Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser (DS330BK)
- 3M Post-it Notes, Lined, 4inx6in, 3PK (6603AN)
- BETTER OFFICE PRODUCTS Sticky Note Boxed Set Variety Pack, 560 Total Sheets, 7 Designs & Sizes in a Divided Holder (66502)
- 3M Sticky Notes