Shop All Active Components
3M
Porcelain Termination Kit 25Kv 280400A Amp
Mfr # 5904
Zoro # G107559262
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 25kV
- Amperage 280/400A
- Cable Length 25 ft
- Connector Type on Second End RJ-45 Network - Male
- Product Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5904
- Zoro # G107559262
- Country of Origin Unknown
- Category Active Components
Dimensions
Cable Length | 25 ft |
Details
Item | PORCELAIN TERMINATION KIT |
Voltage | 25kV |
Amperage | 280/400A |
Connector Type on Second End | RJ-45 Network - Male |
Product Color | Blue |
Conductor | Copper |
Cable Type | Category 6a |
Connector Type on First End | RJ-45 Network - Male |
Connector on First End Details | 1 x RJ-45 Network - Male |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Device Supported | Network Device |
Product Type | Network Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-446)
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- MG ELECTRONICS 12VDC 500 mA Plug in power supply, w/6' wire, 2.1mm barrel plug (MGT-12500SPS)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/12*10/100/1000Tx + 4*100/1000 SFP Slots; EOT (LNX-1604G-SFP-T)
- AFTERMARKET Leece Neville Diode And Lead Kit (LNP-102-32-JN)
- POWER ACOUSTIK 7500W Max Class D Monoblock Amplifier (OD17500D)
- ABB 64K INTEGRATED CIRCUIT (MPE0015)
- MARSH SINGLE NODE I/O SUBSYSTEM PROCESSOR CARD PCB CIRCUIT BOARD (3000/02-000 C 10076-02.1.1)
- DIGITAL DIGITAL TK50-K (TK50-K)
- INTERNATIONAL RECTIFIER RECTIFIER DIODE (156B913F02)
- RUSKIN HOG & CHIPPER SIGNAL DEVICE PCB CIRCUIT BOARD (2000-B2)
- 3M Active Components