Shop All Ear Plugs
3M
Polyvinyl Chloride (PVC) Earplug Classic Uncorded Earplugs, 29 dB, Yellow
Mfr # MMM3121201
Zoro # G307199398
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Material Polyvinyl Chloride (PVC) Earplug
- Noise Reduction Rating 29 dB
- Earplug Color Yellow
- Standards CSA Class AL
- Features Comfortable; Disposable; Uncorded; Flame Resistant; Moisture Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Earplug Material | Polyvinyl Chloride (PVC) Earplug |
Item | Classic Uncorded Earplugs |
Noise Reduction Rating | 29 dB |
Earplug Color | Yellow |
Standards | CSA Class AL |
Features | Comfortable; Disposable; Uncorded; Flame Resistant; Moisture Resistant |
Description
EAR Classic uncorded earplugs offer a reliable choice in hearing protection and conservation Slowrecovery, lowpressure foam conforms to the shape of the ear canal to help create a comfortable, snug, noise barrier These disposable earplugs are flameresistant and uniquely moistureresistant Poly bag keeps PVC earplugs clean before use Noise Reduction Rating NRR is 29 decibels CSA Class AL Earplugs are testcompatible with 3M EARfit Validation System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, Ivory (TLF42100)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (311-1105)
- 3M Ear Plugs, 100 PK (10080529110524)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- 3M Ear Plugs, 1 PR (80529-40003)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- WALKERS Uncorded Ear Plugs, Pack of 50 (GWP-FP-50PK)
- 3M Ear Plugs