Shop All Two-Part Adhesive Applicator Parts
3M
Polyurethane Reactive Adh Wire Stnd
Mfr # 89483
Zoro # G7003123
product price: $37.15
/ea
$37.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With 3M Scotch-Weld PUR Applicator
- Type Pneumatic
- Nozzle Type Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 89483
- Zoro # G7003123
- UPC # 00021200894831
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Details
Item | Tool Stand |
Material | Metal |
For Use With | 3M Scotch-Weld PUR Applicator |
Type | Pneumatic |
Nozzle Type | Disposable |
Description
Tool Stand, For Use With 3M Scotch-Weld PUR Applicator, Includes Applicator Wire Stand, Material Metal, Product Type Tool Stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Restoration Wood Kit 24Oz (WRK6OR)
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Black (GL20B73REC)
- HYDE Caulk Gun, Silver, Steel, 10 oz (46484)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M EPX Mix Nozzle Helical, For 48.5/50mL (EPX NOZ 9178)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- 3M Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic (87982)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- 3M Two-Part Adhesive Applicator Parts