Shop All Double Sided Foam Tapes
This Product is Discontinued
3M
Polyurethane ProtectiveTape8671Trans, PK2 (Discontinued)
Mfr # 8671
Zoro # G0381855
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Width 4 in
- Width 4"
- Type Erosion Protection, Surface Protection
- Color Transparent
- Length 36 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8671
- Zoro # G0381855
- UPC # 00021200393464
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 4 in |
Width | 4" |
Length | 36 yd. |
Details
Item | Protective Tape |
Type | Erosion Protection, Surface Protection |
Color | Transparent |
Material | Backing: Polyurethane; Adhesive: Acrylic |
Adhesive | Acrylic |
Description
3M Polyurethane Protective Tape 8671 is a 14 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive. It resists punctures, tearing and abrasion, and even ultraviolet light. This tape is qualified to aerospace specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.