Shop All Caulks & Sealants
3M
Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK
Mfr # 550FC
Zoro # G407476870
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Type Sausage Pack
- Sealant Base Polyurethane
- Application Multipurpose
- Series 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 550FC
- Zoro # G407476870
- UPC # 00068060471819
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Container Size | 20 oz |
Container Size and Type | 20 oz Sausage Pack |
Description
Polyurethane Adhesive Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Sealant Properties Flexible, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 90 min, For Use On Surface Material Concrete, Masonry, VOC Content Weight 55 g/L, Product Type Adhesive Sealant, Sealant Base Polyurethane, Specific Gravity 1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch x 600 Inch PTFE Thread Sealing Tape (4400157)
- QUIKRETE QT Pre Mix Stucco Patch (865032)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 25 sec Begins to Harden, 450 PK (735R10)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- 3M Hybrid Adhesive Sealant Fast Cure 4000 UV White, PN06580, 1/10 Gallon Cartridge, 12 per case (06580)
- 3M Sealant, 400 mL, SausaPack, White, Polyurethane Base, 12 PK (540)
- 3M Sealant, 20 fl oz, Red (CP-25WB)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- 3M Edge Sealing Compound, 5 oz, Tube, Clear, Hybrid Base (21531)
- SOUDAL Soudasil Multi Sealant, Clear, 24 hr Curing, 35 to140 deg F, 101 oz Cartridge (146893)
- 3M Caulks & Sealants