Shop All Ear Plugs
3M
Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK
Mfr # MMM1100
Zoro # G801838885
product price: $30.25
/pk 5, $6.05/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Material Polyurethane
- Noise Reduction Rating NRR 29 dB
- Noise Reduction Rating 29 dB
- Color Orange
- Earplug Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Earplug Material | Polyurethane |
Item | 1100 Uncorded Foam Earplugs |
Noise Reduction Rating NRR | 29 dB |
Noise Reduction Rating | 29 dB |
Color | Orange |
Earplug Color | Orange |
Features | Smooth Surface; Uncorded; Comfortable; Dirt Resistant; Hypoallergenic; Disposable |
Ear Plug Material | Polyurethane |
Standards | CSA Class AL; 29 CFR 1910.132 |
Description
Soft, uncorded earplugs conform to the unique shape of each ear for excellent hearing protection and comfort. Tapered design fits comfortably in the ear canal and offers a smooth, dirt-resistant surface for hygiene. Earplugs are made of soft, hypoallergenic foam. Noise Reduction Rating (NRR) is 29 decibels. CSA Class AL. Earplugs are test-compatible with 3M E-A-Rfit Validation System.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (66NFW-10-V)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3071-XL (10))
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- 3M E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs (311-4101)
- 3M Ear Plugs, 1 PR (93045-98015)
- 3M 3M„¢ E-A-R„¢ Classic„¢ Foam Earplugs, Uncorded, 310-1060, 30 Pairs (7000127206)
- 3M E-A-R Classic Disposable Earplugs (3M 70071514916)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- BON TOOL Bon 84-538 Ear Plugs, 3M Foam (200 Pr/Pkg) (84-538)
- 3M Hearing Protection