Shop All Film Tape
3M
Polyimide Film Tape, 2" x 5 yd.
Mfr # 5433
Zoro # G5361557
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Details
Item | Low Static Tape |
Tape Backing Material | polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Adhesive | Silicone |
Tape Thickness | 2.7 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 33 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Unique and Extremely Low Electrostatic Discharge Properties |
Tape Elongation | 60% |
Adhesive | Silicone |
Description
3M Low-Static Polyimide Film Tape 5433 with DuPont Kapton® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Linered. Amber, 2.7-mil thick. 24 in x 36 yds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- 3M 3M Windo-Weld Round Ribbon Sealer, 08612, 3/8 in x 15 ft Kit (7000000938)
- DEVCON 5 Minute High Strength Epoxy 0.47 oz (20445)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- 3M Lithographers Tape, Ruby Red, 1/2In x 5Yd (1/2-5-616)
- 3M Seaming Tape, 72mm x 5 yd, 3 mil, Red, BOPP (2.8125-5-8087)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- 3M Film Tape