Shop All Film Tape
3M
Polyimide Film Tape, 1" x 5 yd.
Mfr # 5433
Zoro # G5361408
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Details
Item | Low Static Tape |
Tape Backing Material | polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Adhesive | Silicone |
Tape Thickness | 2.7 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 33 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Unique and Extremely Low Electrostatic Discharge Properties |
Tape Elongation | 60% |
Adhesive | Silicone |
Description
3M Low-Static Polyimide Film Tape 5433 with DuPont Kapton® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Linered. Amber, 2.7-mil thick. 24 in x 36 yds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Steel, 10 oz (41004-XT)
- ZORO SELECT Sealing Gum, 2 lb, Slug, Gray (4PDF4)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-1 Spool (EJS1500.75015)
- 3M Polyimide Film Tape, 2" x 5 yd. (5433)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- 3M Film Tape