Shop All Film Tape
3M
Polyethylene Tape, 1/2"x36yd.
Mfr # 3M 5425 0.563 X 36YD
Zoro # G5745568
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 4.5 mil |
Min. Tape Performance Temp. | -30 Degrees F |
Max. Tape Performance Temp. | 225 Degrees F |
Tape Tensile Strength | 45 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Abrasion Protection For Rubber Fuel Cells; Spiral Wrap Wire Harness to Resist Hydraulic Fluids; Excellent For Wear Surfaces Where Transparency is Needed |
Tape Elongation | 100% |
Description
Polyethylene Tape,1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 10 mL Bottle (1329837)
- RED DEVIL 0 Siliconized Acrylic Caulk, Black, 20 to 180 deg F, 101 floz Cartridge (84660)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (5480)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M Film Tape