Shop All Film Tape
3M
Polyethylene Tape, 1-1/2"x5yd.
Mfr # 1.5-5-5421
Zoro # G5746170
product price: $68.15
/ea
Sold in multiples of 6 for $408.90
$408.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Thickness 6.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 6.7 mil |
Min. Tape Performance Temp. | -30 Degrees F |
Max. Tape Performance Temp. | 225 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 26 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes |
Tape Elongation | 275% |
Description
Polyethylene Tape,1-1/2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S GYPSUM 00029-4 JOINT COMPOUND EASY SAND 20 MIN 18 LB (384214)
- NEWBORN Professional Steel Caulking Gun (101)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- 3M Film Tape, Polyester, Blue, 1/2 In x 10 Yd (8901)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5425)
- 3M Film Tape, Extruded PTFE, Brown, 6In x 5 Yd (5498)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8902)
- 3M Film Tape, Polyester, Clr, 2In x 36Yd, PK24 (396)
- NMC Green/White 2"x18 Yds (T20818)
- 3M Film Tape