Shop All Film Tape
3M
Polyester Tapel, Green, 2" x 72 yd.
Mfr # 8403
Zoro # G7249538
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 2"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 72 yd. |
Details
Item | Polyester Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Green |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 350 Degrees F |
Tape Tensile Strength | 25 lb./in. |
Tape Adhesive Strength | 23 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Splicing of Silicone Liners, Films and Papers; Holding Parts or Vacuum Bags During Composite Bonding Operations; Flash Breaker in Metal Bonding Processes Where the Excess Epoxy Flows on the Tape; Protective Tape Reduces Scratches During Handling and Shipping; Paint Mask for Areas Subject to Higher Temperature Bake Cycles |
Tape Elongation | 125% |
Number of Adhesive Sides | 1 |
Description
Polyester Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- OATEY Plumber's Putty, 14 oz., Beige (31166)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (5413)
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 (8901)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Film Tape, Polyimide, Gold, 2 In. x 36 Yd. (5419)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8905)
- 3M UHMW Tape, Gray, 4"x5yd. (4-5-5480)
- 3M Film Tape