Shop All Film Tape
3M
Polyester Tape, Dark Green, 3" x 18 yd.
Mfr # 8992
Zoro # G5352551
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Dark green
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 18 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,Dark Green,3 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- 3M Electrical Tape, 65 mil, 2" x 10 ft., PK10 (2228-2x10FT)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- 3M Film Tape, Polypropylene, Ivory, PK24 (8898)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Weather Resistant Film Tape, 6" x 5 yd. (838)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- 3M Film Tape