Shop All Film Tape
3M
Polyester Tape, Dark Green, 2.5" x 72 yd.
Mfr # 8992
Zoro # G5352621
product price: $42.25
/ea
Sold in multiples of 9 for $380.25
$380.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Dark green
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2-1/2" |
Tape Length | 72 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,Dark Green,2.5 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 100ft. (28003)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- RED DEVIL Caulk Wnd Door Acry Alm 10.1Oz (084620)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8905)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- 3M Film Tape