Shop All Film Tape
3M
Polyester Tape, Circle, 5", PK100
Mfr # 8992
Zoro # G5352807
product price: $42.19
/pk 100, $0.42/ea
Sold in multiples of 9 for $379.71
$379.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 5"
- Tape Shape Circle
- Tape Color Dark green
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5" |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Circle |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,Circle,5 In. ,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Instant Adhesive, Clear, 70.4 oz, Bottle (HT 18036)
- MAKITA Telescoping Blower Nozzle, For XBU02 (183R02-0)
- 3M 3M 4910 VHB Tape 1.5" circle, Clear, 40 mil, 100PK (4910)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray (GL20373REC)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Film Tape, Polyurethane, Clear, 2 In x 5 Yd (8561)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 (8901)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- 3M Film Tape