Shop All Film Tape
3M
Polyester Tape, 6" x 7.25", PK50
Mfr # 8992
Zoro # G5352816
Sold in multiples of 9 for $379.71
$379.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 6"
- Tape Length 7-1/4"
- Tape Shape Rectangle
- Tape Color Dark green
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 7-1/4" |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,6 In. x 7.25 In.,PK50, Package Quantity 50
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 250 mL Bottle (135356)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- QUIKRETE 12x4 Concrete Form Tube (692203)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5498)
- 3M Lithographers Tape, Black, 1 In. x 5 Yd (1-5-616)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- 3M Film Tape, Black, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Clear, 2 in. W, Acrylic, 72 yd. (850)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- 3M Film Tape