Shop All Film Tape
3M
Polyester Tape, 2.5" Clr., PK100
Mfr # 8992
Zoro # G5352527
product price: $19.29
/pk 100, $0.19/ea
Sold in multiples of 18 for $347.22
$347.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 2-1/2"
- Tape Shape Circle
- Tape Color Dark green
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2-1/2" |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Circle |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,2.5 In. Clr.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- DAP Silicone Sealant, Almond, Silicone Base (7079808784)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5425)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- NMC Caution Caution (PT1-2ML)
- 3M Film Tape