Shop All Film Tape
3M
Polyester Tape, 1.89" x 72 yd.
Mfr # 8992
Zoro # G5352615
product price: $34.19
/ea
Sold in multiples of 12 for $410.28
$410.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Dark green
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 72 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,1.89 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- LOCTITE Pl 10.2 Oz Limestone Gray Concrete Sealant (1618522)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- NMC Potable Water Cooler Tape (PWCT)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (5413)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- M-D Vinyl Sheet 4'X25' 4Mil (04770)
- 3M Film Tape