Shop All Film Tape
3M
Polyester Tape, 1.125" x 72 yd.
Mfr # 8992
Zoro # G5352448
product price: $24.89
/ea
Sold in multiples of 18 for $448.02
$448.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Dark green
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/8" |
Tape Length | 72 yd. |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,1.125 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Repair Kit (82112)
- TAPECASE Squeak Reduction Tape, Black, 3In x 5Yd (15C679)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- NMC Fire Line Do Not Cross (PT14-2ML)
- 3M Polyester Tape, 1.89" x 72 yd. (8992)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8902)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Film Tape