Shop All Film Tape
3M
Polyester Tape, 0.75" x 6", PK500
Mfr # 8992
Zoro # G5353875
product price: $51.99
/pk 500, $0.10/ea
Sold in multiples of 8 for $415.92
$415.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 3/4"
- Tape Length 3/4"
- Tape Shape Rectangle
- Tape Color Dark green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 3/4" |
Details
Item | Release Surface and Liner Splicing Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Dark green |
Tape Thickness | 3.3 mil |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 48 lb./in. |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing |
Tape Elongation | 83% |
Description
Polyester Tape,0.75 In. x 6 In.,PK500, Package Quantity 500
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- SIKA Sikaflex 515311 Construction Sealant, Capitol Tan, 10.1 oz Cartridge (107840)
- SHURTAPE Duct Tape, 48mm x 55m, Olive, PK24 (PC 622)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Film Tape, Polyimide, Gold, 3/4 In x 36 Yd (5419)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5425)
- 3M Film Tape