Shop All Film Tape
3M
Polyester Film Tape, 3x8", PK25
Mfr # 3M 850R 3 X 8-25
Zoro # G5539935
Sold in multiples of 9 for $398.25
$398.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 8"
- Tape Shape Rectangle
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 8" |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Red |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | Steel: 30 oz./in.; Silver: 42 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge |
Tape Elongation | 120% |
Description
Polyester Film Tape,3x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- FROGTAPE .94" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240482)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ07)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Polyester Film Tape, 1/4"x72yd. (3M 850 0.25 X 72YD - SILVER)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5480)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- 3M Film Tape