Shop All Film Tape
3M
Polyester Film Tape, 3/8"x72yd.
Mfr # 3M 850 0.375 X 72YD - SILVER
Zoro # G5538605
product price: $33.79
/ea
Sold in multiples of 10 for $337.90
$337.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/8" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Silver |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Post Splicing Movie Film; Deflect Flagging Where Reflective Sensing is Required; Decorative Striping and Die Cutting; Decorative Edging |
Tape Elongation | 120% |
Number of Adhesive Sides | 1 |
Description
Polyester Film Tape,3/8 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- HERCULES Pipe Thread Sealant 6 lb, Pail, Pro Dope, Gray, Paste (15433)
- HD Wood Glue, Clear, 16 oz (F9106)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- 3M Polyester Film Tape, 1/4"x72yd. (3M 850 0.25 X 72YD - SILVER)
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M Film Tape, Polyimide, Gold, 3/4 In x 36 Yd (5419)
- 3M Film Tape, Polyimide, 3 in. W, 36 yd., PK12 (8998)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- 3M Film Tape