Shop All Film Tape
3M
Polyester Film Tape, 3/4"x72yd.
Mfr # 3M 850 0.75 X 72YD - BLACK
Zoro # G5542437
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | Steel: 30 oz./in.; Silver: 42 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge |
Tape Elongation | 120% |
Number of Adhesive Sides | 1 |
Description
Polyester Film Tape,3/4 In.x72yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- DAP Wood Finish Repair Kit Package Multi PlasticWood (97500)
- B & K Plumber Cloth 1.5"X2Yd (095005)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M FltabackTape, 72mmx55, MedBrown, PK12 (2517)
- 3M Film Tape