Shop All Film Tape
3M
Polyester Film Tape, 1/4"x72yd.
Mfr # 3M 850 0.25 X 72YD - SILVER
Zoro # G5538121
product price: $23.15
/ea
Sold in multiples of 15 for $347.25
$347.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/4" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Silver |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Post Splicing Movie Film; Deflect Flagging Where Reflective Sensing is Required; Decorative Striping and Die Cutting; Decorative Edging |
Tape Elongation | 120% |
Number of Adhesive Sides | 1 |
Description
Polyester Film Tape,1/4 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- PERMATEX Threadlocker S&Lk 1.18Oz (57535)
- DAP Contact Cement, Weldwood Nonflammable Series, Tan, 1 gal, Can (25336)
- HENRY Henry 351 FASTPRO 4 GAL (351 4 GAL)
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- 3M Window Film Kit Ovrsize (2149W6)
- 3M Film Tape, Polyimide, 3 in. W, 36 yd., PK12 (8998)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (5430)
- 3M Film Tape, PTFE, Brown, 1/2In x 36Yd (1/2-36-5498)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Yellow (CT8-Y)
- 3M Film Tape