Shop All Buffing Wheels
3M
Polishing Wheel, Rubber, 1 in. dia.
Mfr # 45138
Zoro # G3007387
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Rubber Cushion
- Material Rubber
- Diameter 1 in
- Thickness 1 1/2 in
- Application For Keeping Bands or Belts From Slipping During Use with 3M(TM) Coated Abrasive Bands and Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45138
- Zoro # G3007387
- UPC # 00051144451388
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 in |
Overall Width | 1 1/2 in |
Connector Size & Type | Straight Shank - 1/4 in |
Drum Diameter x Width | 1 in Dia x 1 1/2 in W |
Overall Diameter | 1 in |
Connector Size | 1/4 in |
Details
Item | Expanding Drum |
Style | Rubber Cushion |
Material | Rubber |
Thickness | 1 1/2 in |
Application | For Keeping Bands or Belts From Slipping During Use with 3M(TM) Coated Abrasive Bands and Belts |
Arbor Hole | 1/4 in |
Product Type | Expander Drum |
Expanding Material | Rubber |
Connector Type | Straight Shank |
Tool Connection | 1/4 in Straight-Shank |
Expanding Type | Unslotted |
Tool Connection Type | Straight-Shank |
Maximum Operating Speed | 10,000 RPM |
Compatible Abrasive Type | Spiral Bands |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 10,000 RPM, Overall Diameter 1 in, Overall Width 1 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #120 Hook & Loop, 4 Holes Vented (M-179756)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx50)
- 3M Scotch-Brite HS-XB Cross Pad (64446)
- 3M Buffing Pad, 5-1/4 in. (02362B)
- 3M Finesse-it Buffing Pad 28879, 3-3/4in, Gre (28879)
- 3M 3M„¢ Scotch-Brite„¢ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Grit Aluminum Oxide (7100050520)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- MEGUIARS AUTOMOTIVE Soft Buff 6" Foam Finishing Disc (DFF6)
- 3M Buffing Wheels