Shop All Back Up Pads
3M
Polishing Wheel, Rubber, 1 in. dia.
Mfr # 45137
Zoro # G6004941
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application For Keeping Bands or Belts From Slipping During Use with 3M(TM) Coated Abrasive Bands and Belts
- Style Rubber Cushion
- Thickness 2 in
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 45137
- Zoro # G6004941
- UPC # 00051144451371
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 1 in |
Drum Diameter x Width | 1 in Dia x 2 in W |
Connector Size & Type | Straight Shank - 1/4 in |
Connector Size | 1/4 in |
Overall Width | 2 in |
Overall Diameter | 1 in |
Details
Item | Expanding Drum |
Material | Rubber |
Application | For Keeping Bands or Belts From Slipping During Use with 3M(TM) Coated Abrasive Bands and Belts |
Style | Rubber Cushion |
Thickness | 2 in |
Arbor Hole | 1/4 in |
Product Type | Expander Drum |
Connector Type | Straight Shank |
Maximum Operating Speed | 8,000 RPM |
Tool Connection | 1/4 in Straight-Shank |
Expanding Material | Rubber |
Compatible Abrasive Type | Spiral Bands |
Expanding Type | Unslotted |
Tool Connection Type | Straight-Shank |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 8,000 RPM, Overall Diameter 1 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055225)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (41100)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- 3M Pad Sanding Wood Fnsh 4.5X11In (7415)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- 3M Rubber Slotted Expander Drum (77721)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (77752)
- MIRKA Pad Protector, 2.75"x7.75" Grip 56H, PK5 (9138)
- 3M Back Up Pads