Shop All Back Up Pads
3M
Polishing Wheel, Rubber, 1-1/2 in. dia.
Mfr # 45132
Zoro # G0473405
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 1/4 in
- Application For Keeping Bands or Belts From Slipping During Use with 3M(TM) Coated Abrasive Bands and Belts
- Style Rubber Cushion
- Material Rubber
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45132
- Zoro # G0473405
- UPC # 00051144451326
- Country of Origin China
- Category Back Up Pads
Dimensions
Diameter | 1 1/2 in |
Connector Size | 1/4 in |
Connector Size & Type | Straight Shank - 1/4 in |
Drum Diameter x Width | 1 1/2 in Dia x 1 in W |
Overall Diameter | 1 1/2 in |
Overall Width | 1 in |
Details
Item | Expanding Drum |
Arbor Hole | 1/4 in |
Application | For Keeping Bands or Belts From Slipping During Use with 3M(TM) Coated Abrasive Bands and Belts |
Style | Rubber Cushion |
Material | Rubber |
Thickness | 1 in |
Product Type | Expander Drum |
Expanding Type | Unslotted |
Tool Connection Type | Straight-Shank |
Maximum Operating Speed | 14,000 RPM |
Connector Type | Straight Shank |
Tool Connection | 1/4 in Straight-Shank |
Expanding Material | Rubber |
Compatible Abrasive Type | Spiral Bands |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 14,000 RPM, Overall Diameter 1 1/2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 76 mm dia. (56087)
- MIRKA Grip Disc, 5", P320, PK50 (23-612-320)
- WEILER 1" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 120AO (52605)
- WEILER 8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole (8395)
- 3M Disc Pad, 5 in. (60440241382)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81734)
- 3M Fiber Disc Backup Pad, 5 in Dia, PK10 (88656)
- 3M Brake Hub Cleaning Disc Holder (7545)
- 3M Center Water Feed Disc Hand Pad, 3In, PK10 (60980105864)
- MIRKA Backup Pad 1.25" Psa Hard Twist Lock (1125H-R)
- 3M Back Up Pads