Shop All Abrasive Rolls
3M
Polishing Paper, Blue, PK200
Mfr # 7000021269
Zoro # G1961169
product price: $320.99
/pk 200, $1.60/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Grit 9
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000021269
- Zoro # G1961169
- UPC # 00051144813308
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 8-1/2" |
Length | 11" |
Details
Grit | 9 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | 9 |
Series | 281Q |
Abrasive Type | Coated |
Item | Paper Sheet |
Color | Blue |
Description
Polishing Paper, Series 281Q, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- ECONOLINE Gasket 25 ft. (411403G-25)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shank, 60G (08834132008)
- 3M Paper Disc Roll, 220 Grit, 5 in. Dia (7000119238)
- 3M Hookit Blu Dsc 321U MultiH, 36175, 6, PK200 (36175)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P400A Grade (60455035570)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 80 (7100086101)
- 3M 3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit (7000046195)
- 3M 3M 55560 Stikit Paper Disc Roll 236U - 6" x NH P80 C-Weight, 100 Disc Roll (7000119551)
- 3M Abrasive Rolls