Shop All Back Up Pads
3M
Polishing Pad, Waffle Face, 3In, Foam, PK50
Mfr # 01963
Zoro # G7518621
product price: $346.99
/pk 50, $6.94/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Application For AOEM Clear Coats
- Thickness 1 1/8 in
- Attachment Type Hook-and-Loop
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 01963
- Zoro # G7518621
- UPC # 00051111607992
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 3 in |
Dia. (In.) | 3 |
Details
Item | Polishing Pad |
Material | Foam |
Application | For AOEM Clear Coats |
Thickness | 1 1/8 in |
Attachment Type | Hook-and-Loop |
Color | White |
For Use With | Finesse-it(TM) Trizact(TM) Paint Repair System |
Type | Foam |
Description
Polishing Pad, Diameter 3 in, Thickness 1 1/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- TOOLPRO 9 in 120 Grit Drywall Sander Pads 5Pack, 5PK (TP00125)
- MARCO #5 Supersonic 3/4" NPS Nozzle 5/16" (10AT5)
- CLESCO CPM-15 Quick Change Mandrel for Rubberized Abrasive Cones & Points with Hex Nut (CPM-15)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (77752)
- 3M Disc Pad, 3 in. (45093)
- 3M Superbuff Pad Adapter (MMM5710)
- 3M Slotted Expanding Drum, 3in, 6000 RPM (77722)
- 3M Pad Sanding Wood Fnsh 4.5X11In (7415)
- 3M Disc Pad, 5 in. (20352)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- 3M Back Up Pads