Shop All Floor Machine Pads
3M
Polishing Pad, Red, Shape Trapezoid, PK4
Mfr # 86019
Zoro # G0740332
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 5 in
- Pad/Brush Shape Trapezoid
- Material Diamond/Mineral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 86019
- Zoro # G0740332
- UPC # 50051125860197
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 5 in |
Machine Size | Various |
Overall Length | 5 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Trapezoid |
Material | Diamond/Mineral |
Item | Polishing Pad |
Speed | 150 to 400 rpm |
For Use With | Rotary and Automatic Floor Machine |
Color | Red |
Shape | Trapezoid |
Sub-Category | Floor Machine Pads |
Color Family | Red |
Features | Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types |
Application | Grinding |
Speed - Minimum | 150 RPM |
Product Type | Polishing Pad |
Speed - Maximum | 400 RPM |
Description
Polishing Pad, Color Red, Diameter Not Applicable, Material Diamond/Mineral, Product Type Polishing Pad, Overall Length 5 in, Overall Width Not Applicable, Pad/Brush Size Not Applicable, Shape Trapezoid, Speed - Maximum 400 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Laundry Stain Remover, 49.20 oz (3.07 lb) Powder, Multi, 4 PK (CLO03098CT)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Water-White (01405)
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- 3M Super Polish Pad 4100, 19, White, 5PK (7000000687)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M SPP13 Scotch-Brite, 13in Surface Preparation Floor Pad, 10PK (39913SPP13)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- 3M Floor Machine Pads