Shop All Floor Machine Pads
3M
Polishing Pad, Gold, Shape Trapezoid, PK4
Mfr # 86018
Zoro # G0740168
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Gold
- Floor Pad Size 5 in
- Pad/Brush Shape Trapezoid
- Material Diamond/Mineral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 86018
- Zoro # G0740168
- UPC # 50051125860180
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 5 in |
Machine Size | Various |
Overall Length | 5 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Gold |
Pad/Brush Shape | Trapezoid |
Material | Diamond/Mineral |
Item | Polishing Pad |
Speed | 150 to 400 rpm |
For Use With | Rotary and Automatic Floor Machine |
Sub-Category | Floor Machine Pads |
Color | Gold |
Shape | Trapezoid |
Color Family | Gold |
Application | Grinding |
Features | Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types |
Speed - Minimum | 150 RPM |
Speed - Maximum | 400 RPM |
Product Type | Polishing Pad |
Description
Polishing Pad, Color Gold, Diameter Not Applicable, Material Diamond/Mineral, Product Type Polishing Pad, Overall Length 5 in, Overall Width Not Applicable, Pad/Brush Size Not Applicable, Shape Trapezoid, Speed - Maximum 400 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- SANITAIRE Vacuum Battery Charger, Type Replacement (SC51A)
- LYSOL Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9 (RAC79556CT)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7200-28x14)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- 3M Stripping Pad, 20 In, Black, PK5 (7200)
- 3M Floor Machine Pads