Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 6" Size, PK15
Mfr # 30806
Zoro # G9361911
product price: $199.99
/pk 15, $13.33/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Grit 8000
- Type Polishing
- Color Gray
- Application Refining Sand Scratches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30806
- Zoro # G9361911
- UPC # 00051131308060
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 6 in |
Outside Diameter | 6 in |
Details
Material | Silicon Carbide |
Grit | 8000 |
Type | Polishing |
Color | Gray |
Application | Refining Sand Scratches |
Item | Polishing Pad |
Characteristics | Hookit(TM) Attachment System, Long Lasting, Patterned |
Accessory Type | Polishing Pad |
Product Type | Disc |
Texture | Smooth |
Compatible Tool Type | Rotary Sanders |
Backing Pad Type | Hook-and-Loop |
Compatible Surface Material | Paint |
Features | High Performance Abrasive Disc with Hookit Attachment, Reduces or Eliminates extra materials, Can Eliminate the need for using Wool Compounding Pads in Automotive Paint Refinishing, Can reduce or eliminate the need for Compounding in Specific Situations |
Thickness | 1/4 in |
Description
Polishing Pad, Product Type Disc, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 6 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Refining Sand Scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI3)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- GREENLEE Mechanical Conduit Bender 1/2 X2 (1818R)
- TITAN Adjustable Spud Wrench, 16" (216)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- 3M Finishing Pad, Foam, 6" Size (33034)
- 3M Polishing Pad, Foam, 3" Size, PK15 (30804)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- 3M Sander Polisher Accessories