Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 6" Size, Package Quantity: 2
Mfr # 33042
Zoro # G9361525
product price: $35.45
/pk 2, $17.73/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Color Purple
- Application Finishing
- Type Polishing
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 33042
- Zoro # G9361525
- UPC # 00051131330429
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 6 in |
Outside Diameter | 8 in |
Details
Material | Foam |
Color | Purple |
Application | Finishing |
Item | Polishing Pad |
Type | Polishing |
Characteristics | Temporary Surface Protection From Industrial Liquids |
Accessory Type | Polishing Pad |
Maximum Speed | 2,000 RPM |
Product Type | Pad |
Thickness | 2 in |
Compatible Tool Type | Polishers |
Compatible Surface Material | Paint |
Features | Combines the Cut of a Compounding Pad and the Finish of a Polishing Pad, Eliminates Compounding When used as Part of the 3M(TM) Perfect-It(TM) 1-Step Paint Finishing System, Tapered Edge Protects Backing Pad Edge, Reduces Damage to Finish |
Texture | Waffle |
Backing Pad Type | Hook-and-Loop |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Purple, Material Foam, Maximum Speed 2,000 RPM, Texture Waffle, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-807 Chamfer Tool, 36" Diameter 3/4" Lip (12-807)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH3 (T21502)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- 3M Polishing Pad, Foam, 3" Size (30807)
- 3M Polishing Pad, Foam, 3" Size, PK15 (30804)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Finishing Pad, Foam, 6" Size (33034)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- 3M Sander Polisher Accessories