Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 6" Size, Package Quantity: 1
Mfr # 30809
Zoro # G9361850
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Grit 8000
- Type Polishing
- Color Gray
- Application Refining Sand Scratches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30809
- Zoro # G9361850
- UPC # 00051131308091
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 6 in |
Outside Diameter | 6 in |
Details
Material | Silicon Carbide |
Grit | 8000 |
Type | Polishing |
Item | Polishing Pad |
Color | Gray |
Application | Refining Sand Scratches |
Characteristics | Hookit(TM) Attachment System, Long Lasting |
Accessory Type | Polishing Pad |
Texture | Smooth |
Product Type | Disc |
Compatible Surface Material | Paint |
Compatible Tool Type | Rotary Sanders |
Features | Ideal for Refining Sand Scratches to Help Reduce the Amount of Time Spent Compounding, Long-Lasting, Even-Wearing Abrasive can Help Reduce Extra Material Costs, Patterned, Precise Mineral Structures provide a combination of Fast Cut and Consistent Finish |
Thickness | 1/4 in |
Backing Pad Type | Hook-and-Loop |
Description
Polishing Pad, Product Type Disc, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 6 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Refining Sand Scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- 3M Finishing Pad, Foam, 8" Size (33035)
- 3M Polishing Pad, Foam, 6" Size (30808)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- 3M Finishing Pad, Foam, 8" Size, Package Quantity: 1 (33037)
- 3M Finishing Pad, Foam, 6" Size (33034)
- WILTON A18 - V Belt For Wilton Model 4210K - Be (5513024)
- 3M Sanders & Accessories