Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 6" Size, Application: Refining Sand Scratches
Mfr # 30802
Zoro # G9362803
product price: $77.65
/pk 10, $7.77/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Type Polishing
- Color Gray
- Application Refining Sand Scratches
- Grit 3000, 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30802
- Zoro # G9362803
- UPC # 00051131308022
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 6 in |
Outside Diameter | 6 in |
Details
Material | Silicon Carbide |
Type | Polishing |
Color | Gray |
Application | Refining Sand Scratches |
Grit | 3000, 8000 |
Item | Polishing Pad |
Characteristics | Hookit(TM) Attachment System, Long Lasting, Patterned |
Accessory Type | Polishing Pad |
Texture | Smooth |
Compatible Tool Type | Rotary Sanders |
Features | Hookit Attachment System, Patterned |
Compatible Surface Material | Paint |
Thickness | 1/4 in |
Backing Pad Type | Hook-and-Loop |
Product Type | Pad |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 6 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Refining Sand Scratches, Features Hookit Attachment System, Patterned, Grit 3000, 8000, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- WIHA Ratcheting Wrench Tray 31-Piece Set -SAE (30392)
- SPEEDAIRE Pressure Guage (PN2D1220V14KSG)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- 3M Polishing Pad, Foam, 3" Size, PK15 (30804)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- 3M Finishing Pad, Foam, 8" Size (33035)
- 3M Finishing Pad, Foam, 6" Size (33034)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- 3M Polishing Pad, Foam, 3" Size (30807)
- MIRKA Foam Polishing Pad 6" X 1" Yellow Waffle (MPADYF-6WRP)
- 3M Sander Polisher Accessories