Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 6" Size
Mfr # 30808
Zoro # G9361832
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Type Polishing
- Application Cured Paint, Detailing, Fresh Paint Finishes, Hardest Paint Finishes, Medium Paint Finishes, Paint Finishing, Sand Scratch Removal, Swirlmark Removal
- Grit 3000, 8000
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30808
- Zoro # G9361832
- UPC # 00051131308084
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 6 in |
Outside Diameter | 6 in |
Details
Material | Silicon Carbide |
Type | Polishing |
Application | Cured Paint, Detailing, Fresh Paint Finishes, Hardest Paint Finishes, Medium Paint Finishes, Paint Finishing, Sand Scratch Removal, Swirlmark Removal |
Grit | 3000, 8000 |
Color | Gray |
Item | Polishing Pad |
Characteristics | Hookit(TM) Attachment System, Long Lasting, Patterned |
Accessory Type | Polishing Pad |
Backing Pad Type | Hook-and-Loop |
Features | Ideal for Refining Sand Scratches to Help Reduce the Amount of Time Spent Compounding, Patterned, Precise Mineral Structures provide a combination of Fast Cut and Consistent Finish |
Compatible Tool Type | Rotary Sanders |
Texture | Smooth |
Product Type | Disc |
Thickness | 1/4 in |
Compatible Surface Material | Paint |
Description
Polishing Pad, Product Type Disc, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 6 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tongue and Groove Pliers, 12 In. (84-649)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-08)
- 3M Polishing Pad, Foam, 3" Size (30807)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- 3M Polishing Pad, Foam, 6" Size, Application: Refining Sand Scratches (30802)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- 3M Finishing Pad, Foam, 8" Size, Package Quantity: 1 (33037)
- 3M Finishing Pad, Foam, 8" Size (33035)
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad (E5200)
- 3M Sander Polisher Accessories