Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 3" Size, PK15
Mfr # 30804
Zoro # G9362252
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Type Polishing
- Grit 8000
- Application Refining Sand Scratches
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30804
- Zoro # G9362252
- UPC # 00051131308046
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 3 in |
Outside Diameter | 3 in |
Details
Material | Silicon Carbide |
Type | Polishing |
Grit | 8000 |
Application | Refining Sand Scratches |
Item | Polishing Pad |
Color | Gray |
Characteristics | Hookit(TM) Attachment System, Long Lasting, Patterned |
Accessory Type | Polishing Pad |
Thickness | 1/4 in |
Texture | Smooth |
Features | Ability to Replace Compounding in Paint Finishing Process, Allowing for Faster, Cleaner Paint Finishing, Uses Patterned and Precise Mineral Structures, Extending the Life of the Discs and Creating Consistent Finish |
Compatible Surface Material | Paint |
Backing Pad Type | Hook-and-Loop |
Product Type | Disc |
Compatible Tool Type | Rotary Sanders |
Description
Polishing Pad, Product Type Disc, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 3 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Refining Sand Scratches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- GROZ Ball Peen Hammers, 32 oz., 14" (34541)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6132)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- 3M Finishing Pad, Foam, 8" Size (33035)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- CS UNITEC Ceramic Grinding Belt Sleeve, 40 Grit (42440)
- 3M Sanders & Accessories