Shop All Sander Polisher Accessories
3M
Polishing Pad, Foam, 3" Size
Mfr # 30807
Zoro # G9361701
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Color Gray
- Application Refining Sand Scratches
- Type Polishing
- Grit 3000, 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30807
- Zoro # G9361701
- UPC # 00051131308077
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 3 in |
Outside Diameter | 3 in |
Details
Material | Silicon Carbide |
Color | Gray |
Application | Refining Sand Scratches |
Type | Polishing |
Grit | 3000, 8000 |
Item | Polishing Pad Kit |
Characteristics | 3000 and 8000 Grit Pads, Hookit(TM) Attachment System Kit, Long Lasting, Patterned |
Accessory Type | Polishing Pad Kit |
Product Type | Disc |
Backing Pad Type | Hook-and-Loop |
Features | Ideal for Refining Sand Scratches to Help Reduce the Amount of Time Spent Compounding, Patterned, Precise Mineral Structures provide a combination of Fast Cut and Consistent Finish |
Compatible Tool Type | Rotary Sanders |
Compatible Surface Material | Paint |
Thickness | 1/4 in |
Texture | Smooth |
Description
Polishing Pad Kit, Product Type Disc, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 3 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible with Manufacturer Model Number Not Applicable, Application Refining Sand Scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 5 PC Metric, Plastic Wrench Kit (ITH-BWK5-MET)
- GREENLEE Knock Out Case, KCC-LD4 (KCC-LD4)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- 3M Polishing Pad, Foam, 6" Size (30808)
- 3M Finishing Pad, Foam, 8" Size, Package Quantity: 1 (33037)
- 3M Finishing Pad, Foam, 6" Size (33034)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Sanders & Accessories