Shop All Floor Machine Pads
3M
Polishing Pad, Blue, Shape Rectangular, PK6
Mfr # 86027
Zoro # G1917443
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 3 3/4 in x 9 in
- Pad/Brush Shape Rectangular
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 86027
- Zoro # G1917443
- UPC # 50051125860272
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 3 3/4 in x 9 in |
Size | #HK17 1.7mm |
Machine Size | Various |
Overall Width | 3 3/4 in |
Overall Length | 9 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Rectangular |
Material | Diamond |
Item | Polishing Pad |
Speed | 3000 rpm |
For Use With | Orbital Floor Machines |
Shape | Rectangular |
Sub-Category | Floor Machine Pads |
Color | Blue |
Color Family | Blue |
Application | Grinding, Polishing |
Features | Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types |
Speed - Maximum | 3,000 RPM |
Product Type | Polishing Pad |
Description
Polishing Pad, Color Blue, Diameter Not Applicable, Material Diamond, Product Type Polishing Pad, Overall Length 9 in, Overall Width 3 3/4 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON 4143-08 1 Gallon Special HD CalClean Heavy Duty Evaporator and Condenser Cleaner, 4PK (499414308)
- SUNNYSIDE Liquid 5 gal. Advanced Mildewcide Treatment, Pail (78908M)
- GLAD 13 gal Trash Bags, 24 in x 28 in, Heavy-Duty, .9 Mil, White, 204 PK (CLO 70320)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 4 oz Liquid (LV-004-CB)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Stripping Pad, 17 In, Brown, PK5 (7100)
- 3M Scrubbing Pad, 16 In, Blue, PK5 (5300)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- 3M Floor Machine Pads